Buy more than* S$200* and get FREE SHIPPING

  • Single Lens Type Safety Glasses With Sides

Single Lens Type Safety Glasses With Sides GS-33 TM

2.67 (3)
Item.#
08406973
Mfr.#
GS-33 TM
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
44
Color
Transparent
TRUSCO Part Number
126-0553
Material (frame)
Polycarbonate
Standard
ANSI standard product (Z87.1)
Shape
Single lense type
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mowing work
3
From Japan
On 2016-12-24 03:40:20
It is cheaper to buy at the local undeliverable trussco agent, but it would be nice if the trussco product cheaper by about 10%. Although I bought this product more than 10 times in 20 years, the product is also very good with no scratches on the strength.
This review is about item#08406964.
Gas cutting
1
From Japan
On 2014-06-14 21:43:21
Horizontal clamping of eyeglasses' vine is tight. Scratches immediately
This review is about item#08406955.
Mow cutting work
4
From Japan
On 2014-06-12 16:37:22
It was good for protection against grass-cutting work eyes. It was nice without cloudiness.
This review is about item#08406973.