Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses

Safety Glasses GS-180N TM

4.50 (2)
Item.#
08406991
Mfr.#
GS-180N TM
Package Qty.
1PC
Ship pack of
1
17.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens
Petoroidorenzu (anti-scratch processing)
Shape
Single-lens type
Color
Transparency
Description
Eye type wide field of view. Petoroidorenzu that hard to stick to the wound strongly shock. can be used in combination with correction glasses.cushion bar with good per face. eaves side with on.  UV cut. JIS ANSI two standards get goods. (I except for some large glasses) glasses combination Allowed
Material (frame)
Polycarbonate
Weight (g)
52
Lens Thickness (mm)
About 2.7
TRUSCO Part Number
171-4074
Standard
T8147 standard product JIS, ANSI conformance
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for medicine transportation.
4
From Japan
On 2016-05-18 09:04:10
It is used to prevent scattering when handling chemicals as a preventive measure for safety. It is cheap and good.
This review is about item#08406991.
volunteer
5
From Japan
On 2016-01-29 14:51:57
It is subtle.
This review is about item#08407007.