Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses

Safety Glasses GS-180N GY

4.50 (2)
Item.#
08407007
Mfr.#
GS-180N GY
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens
Petoroidorenzu (anti-scratch processing)
Shape
Single-lens type
TRUSCO Part Number
171-4091
Material (frame)
Polycarbonate
Weight (g)
52
Color
Gray
Standard
ANSI conformance
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for medicine transportation.
4
From Japan
On 2016-05-18 09:04:10
It is used to prevent scattering when handling chemicals as a preventive measure for safety. It is cheap and good.
This review is about item#08406991.
volunteer
5
From Japan
On 2016-01-29 14:51:57
It is subtle.
This review is about item#08407007.