Buy more than* S$200* and get FREE SHIPPING

  • Single Lens Type Safety Glasses

Single Lens Type Safety Glasses TSG-36

1.00 (1)
Item.#
08407016
Mfr.#
TSG-36
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting work, chipping work, wood working, etc. As a protective glasses for a factory tourist., Cutting work, chipping work, wood working, etc. As a protective glasses for a factory tourist.
Material (frame)
Polycarbonate
Standard
8147 standard product JIS T
Thickness (mm)
About 30 (when folded)
TRUSCO Part Number
287-1424
Material (lens)
Polycarbonate hard coating
Lens Color
Clear
Weight (g)
43
Shape
Single-lens type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
In a certain general contractor, wearing protective eyewear is mandatory in the field.
1
From Japan
On 2017-04-08 21:28:36
worst. I wanted a thing of anti-fogging processing, I bought it because it was written as defrosting processing in the specifications, but the items that I received did not mention anti-fog processing anywhere. I bought it here was a failure.
This review is about item#8407016.