Buy more than* S$200* and get FREE SHIPPING

  • Dust Proof Glasses
  • Dust Proof Glasses
  • Dust Proof Glasses

Dust Proof Glasses GS-1985 TM

Item.#
08407043
Mfr.#
GS-1985 TM
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (frame)
Polycarbonate
Material (lens)
Polycarbonate, hard coat
TRUSCO Part Number
126-0171
Shape
Single-lens type
Weight (g)
43
Color
Transparency
Standard
ANSI conformance (Z87.1)