Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses

Safety Glasses GS-71

Item.#
08407077
Mfr.#
GS-71
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Lens Thickness (mm)
About 2.4
Material (frame)
Polyamide
Standard
8147 standard product JIS T, ANSI standard product (Z87.1)
Shape
Single-lens type
Specification
Top eaves side, cushion bar
Material (lens)
Polycarbonate
Lens Color
Clear
Weight (g)
38
TRUSCO Part Number
175-0143