Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin-Lens Safety Glasses

Twin-Lens Safety Glasses GS-70

Item.#
08407122
Mfr.#
GS-70
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens
Petroid lens (scratch coating)
Weight (g)
33
TRUSCO Part Number
126-0693
Material (frame)
Plastic
Standard
JIS T8147 standard item
Shape
Double lense type
Compatible
Replacement lens: GS-70-SP