Buy more than* S$200* and get FREE SHIPPING

  • Two Lens Type Safety Glasses, Polarized Lens

Two Lens Type Safety Glasses, Polarized Lens TSG-380

5.00 (1)
Item.#
08407156
Mfr.#
TSG-380
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-0034
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Smoke
Shape
Two eye type
Lens Thickness (mm)
2
Visible Light Transmittance (%)
About 25
Material (Spring Part)
Stainless
Weight (g)
32.5
TRUSCO Part Number
276-5888
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Skiing
5
From Japan
On 2017-01-08 16:06:59
It is possible to prevent intrusion of cold winds to some extent and the visibility is also clear.
This review is about item#8407156.