Buy more than* S$200* and get FREE SHIPPING

  • Two Lens Type Metal Frame Safety Glasses

Two Lens Type Metal Frame Safety Glasses MS-0106

5.00 (1)
Item.#
08407165
Mfr.#
MS-0106
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate, hard coat
Lens Color
Clear
Shape
Two eye type
Compatible
GS-54-SP: lens replacement
Material (frame)
Bronze (nickel silver processing)
Weight (g)
42
TRUSCO Part Number
126-0723
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 11:20:32
I am very happy because it is not available in neighboring stores.
This review is about item#08407165.