Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Face Shield

Face Shield BM-KG(Green)

Item.#
08407271
Mfr.#
BM-KG(Green)
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drug, bush cutter, grinder
Material (headband)
Polypropylene
Degree of Shading
#2
Weight (g)
270
Dimension (mm)
About 255x200
Type
Disaster prevention
Application
Purposes are protecting eyes from glare, etc.
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (lens)
Polycarbonate
Material (frame)
Aluminum
Color
Green
Model
-Headed
TRUSCO Part Number
231-6072