Buy more than* S$200* and get FREE SHIPPING

  • Faceshield Wearing type

Faceshield Wearing type BM-KW (green)

3.00 (2)
Item.#
08407287
Mfr.#
BM-KW (green)
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work with spark and super luminosity
Material (headband)
Polyethylene
Degree of Shading
Lens top: #8 Lens bottom: #2
Weight (g)
330
Model
Wearing double type
TRUSCO Part Number
231-6081
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (lens)
Porika hard coat
Material (frame)
Aluminum
Color
Green (double type)
Type
Welding mask
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2015-08-15 18:21:09
It's awesome if the scene does not wear a helmet. It is light and has a sense of stability if the back is tightly occupied and the price is cheap.
This review is about item#08407287.
Oxygen fusion, plasma fusion, coke forging
2
From Japan
On 2014-01-26 14:04:52
It is light and easy to use, and the length of the belt for attachment can be adjusted with a dial, and the size is large. (The size of the head will be decked as it covers the hat.) The fatal defect is that the dark side shade material is acrylic! This is not good. It's the worst. Because, when working at a high temperature in front of you, the acrylic deformed like a candy, drooping, it solidified in a strange way as it was. He warmed up again on the gas stove and fixed it somehow but the distortion remained. I wanted to make it all from polycarbonate.
This review is about item#08407287.