Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Face Shield

Face Shield BM-KC(Transparent)

5.00 (2)
Item.#
08407296
Mfr.#
BM-KC(Transparent)
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UV Transmittance (%)
313nm: 0.001 365nm: 0.001
Material (lens)
Polycarbonate
Weight (g)
270
Dimension (mm)
About 255x200
Type
Disaster prevention
Material (headband)
Polypropylene
Material (frame)
Aluminum
Color
Transparency
Model
-Headed
TRUSCO Part Number
231-6064
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We are using for grinder work.
5
From Japan
On 2016-07-28 09:01:45
It is very durable construction, easy to use structure. It is quite a good thing.
This review is about item#08407296.
Hardware production time
5
From Japan
On 2016-06-07 19:13:22
It is convenient for usual
This review is about item#08407296.