Buy more than* S$200* and get FREE SHIPPING

  • Faceshield Wearing type

Faceshield Wearing type BM-HW (green)

3.91 (11)
BM-HW (green)
Package Qty.
Ship pack of
39.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For work at high places where sparks fly and high-intensity tasks.
Material (lens)
Porika hard coat
Degree of Shading
Lens top: #8 Lens bottom: #2
Weight (g)
Helmet mounted double type
TRUSCO Part Number
UV Transmittance (%)
313nm:0.001 365nm:0.001
Mounting Bracket
Material (frame)
Green (double type)
Welding mask
(Helmet):MP type, baseball cap type, with groove type
Customer Reviews
5 star 5
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
During welding operation
From Japan
On 2017-07-10 07:54:20
If the mounting bracket is sold separately, I would like you to sell it as a set from the beginning.
This review is about item#8407305.
Weld in a dark place with a light shielding surface
From Japan
On 2016-11-10 01:42:55
It is hard to see a bit in the dark. You can weld well enough to see if transparency such as under the slab is a set but in a bright place.
This review is about item#08407305.
Temporary fixation of welding
From Japan
On 2016-10-11 21:25:43
If remodeled, five stars. Borrow the installation tool from the worn out saucy type disaster prevention side. If it is screw-tightening type, problem solving such as deviation / detachment. It is troublesome, so I would like you to make screw type products. The shape of the surface is easy to use. Light does not come in from above. Dustproof mask hits, making clearance difficult. You can switch degrees between 2 and 10 (you need to get used to it) with just the top and bottom of your face and eyes. Because it does not move the hand, the position is difficult to shift. In full-scale welding, it may be better to concentrate on the hand shield and others.
This review is about item#8407305.
Used for welding
From Japan
On 2016-03-01 17:27:51
Use without problems
This review is about item#08407305.
Welding operation
From Japan
On 2015-12-21 22:16:01
It may be light and cheap
This review is about item#08407305.
Welding, welding, gas cutting, facial protection etc.
From Japan
On 2015-11-26 19:07:18
very convenient. I feel a little bit, but I get used to it. However, the rigidity of the surface will change depending on the condition of packing when wet and rain. Every time, it is troublesome to adjust the tightness with a Phillips screwdriver and a monkey wrench, but I have to put up with it because it is convenient. Without this, the work is not successful so I want you to continue manufacturing forever.
This review is about item#08407305.
Welding operation
From Japan
On 2015-05-19 10:58:59
Overall was good. It is easy to come off the mounting bracket. There is no problem because it was written in the instruction manual, but I hope for further improvement from now.
This review is about item#08407305.
Field smithing work
From Japan
On 2014-10-14 18:20:39
I use it because it is hard to crack when hitting a square object
This review is about item#08407305.
Welding, provisional attachment.
From Japan
On 2014-01-17 18:45:31
Convenient for temporary attachment of product assembly etc. when working alone.
This review is about item#08407305.
On-site welding
From Japan
On 2013-12-04 14:47:45
Personally it is easy to use. Since the double shield face is wider and closer than conventional ones, it was easy to use in my business on the contrary without bulky.
This review is about item#08407305.