Helmet-Mounting Bracket BM-TK
(7)
Item.#
08407314
Mfr.#
BM-TK
Package Qty.
1Set(2PC)
Ship pack of
1
Item Feature
TRUSCO Part Number
231-6030
Compatible
Helmet mounted disaster prevention mask: BM-HC, BM-HG, BM-HW
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
3
2 star
1
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Welding of welding sander hanger welding etc
From Japan
On 2016-11-10 00:48:24
After all it is better that the double is better than the single
Disaster surface mounting
From Japan
On 2016-07-23 16:18:46
Easy to install with very simple construction, durability is no problem. I like the removal of the disaster prevention side with one touch. It is a product that I can recommend.
Mounting Helmet
From Japan
On 2016-03-01 17:27:10
Use without problems
When using a helmet
From Japan
On 2016-01-01 11:48:24
It is satisfying if it is made of light material, but it is too heavy. Fixation is sufficient and it does not loosen. Examination of weight, other usability is OK.
Welding operation
From Japan
On 2015-05-19 10:55:00
I am satisfied that it can be attached to any form of helmet.
Grinding operation with a grinder
From Japan
On 2015-01-15 22:35:49
A little metal fittings It is hard to attach if it is a helmet with no helicopter
Welding etc.
From Japan
On 2014-01-17 18:42:47
None. (It is still better if it is lighter)
Customers Who Bought This Item Also Bought
Top