Buy more than* S$200* and get FREE SHIPPING

  • Helmet mounted disaster surface

Helmet mounted disaster surface BM-HC (Transparent)

3.89 (9)
BM-HC (Transparent)
Package Qty.
Ship pack of
35.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
mounting bracket (BM-TK) not included, mounting bracket (BM-TK) not included
UV Transmittance (%)
313nm:0.001 365nm:0.001
Mounting Bracket
Disaster prevention mask
(Helmet):MP type, baseball cap type, with groove type
Drug, bush cutter, grinder, Drug, bush cutter, grinder
Material (lens)
Weight (g)
Helmet-mounted type
TRUSCO Part Number
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
I am very happy to use it for work that uses fire.
From Japan
On 2017-03-20 14:48:18
It would be nice to have a slightly transparent part longer if you want a desire, but specifically about 5 cm afterwards.
This review is about item#8407323.
Cutting of aluminum
From Japan
On 2016-11-17 08:40:05
It is also good to make just the size, but if you buy a helmet separately for sorry, the other one is cheap in price
This review is about item#08407323.
Weld in a dark place with a light shielding surface
From Japan
On 2016-11-10 00:44:57
Making it is good, is the metal fitting sold separately? Please be careful! Why was not it a pair with the light blocking surface? If you buy it in roses it will be quite expensive and you can not actually ship it. The one for the helmet of the corner of RIKEN is quite good as the light shielding surface better. I put on a top board just above my head, so I made this product solid, but if you wanted to have B-17 about 40 kg per day for a glance, it will burn and disappear in a couple of days . It is consumers' psychology to seek cheap and good products, but there is no price and performance. There is no problem opening and closing the light blocking surface. Welding confirmation can be seen well in the dark place is not it? I bought five
This review is about item#8407323.
Arc protection
From Japan
On 2016-09-29 16:27:23
I bought it for protection of power arc, but scratches from before purchase will purchase another kind of thing
This review is about item#8407323.
During polishing operation
From Japan
On 2016-07-16 00:08:46
It is hard to scratch, it is not cloudy and easy to see. Sorry to be a bit heavy.
This review is about item#08407323.
When hanga shot
From Japan
On 2016-01-01 11:55:40
Even with a dust mask, it does not cloud at all. It is safer than safety glasses. To be greedy, I think that you can use it more safely if you can, so that you can protect the side of the eyes (a plate-like eye protection plate attached like a protective seal).
This review is about item#08407323.
Grinding operation with a grinder
From Japan
On 2015-01-15 22:37:08
It may be light, but there are times when you may be disconnected immediately
This review is about item#08407323.
From Japan
On 2014-09-23 16:57:24
I am using it without problems.
This review is about item#08407323.
To prevent powder from entering the eyes
From Japan
On 2014-07-17 14:41:51
I think that it is convenient for the order to be added from the site to come. Is not it better to set the set without separately selling the sheet resistance and the mounting bracket? I did not know about it last time, I bought only the sheet resistance, I bought the metal fittings later and a shipping cost was necessary.
This review is about item#08407323.