Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Faceshield Wearing type

Faceshield Wearing type BM-HG (Green)

Item.#
08407332
Mfr.#
BM-HG (Green)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
mounting bracket (BM-TK) not included
UV Transmittance (%)
313nm:0.001 365nm:0.001
Mounting Bracket
BM-TK
Material (frame)
Aluminum
Color
Green
Type
Disaster prevention mask
Compatible
(Helmet):MP type, baseball cap type, with groove type
Purpose
Drug, bush cutter, grinder
Material (lens)
Polycarbonate
Degree of Shading
#2
Weight (g)
230
Model
Helmet-mounted type
TRUSCO Part Number
231-6013