Buy more than* S$200* and get FREE SHIPPING

  • Helmet, High Permeability Type

Helmet, High Permeability Type DPM-1820B

5.00 (1)
Item.#
08407411
Mfr.#
DPM-1820B
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Yes
Weight (g)
445
TRUSCO Part Number
287-1688
Purpose
Protection from falling and falling of flying objects
Outer Dimensions (Length L x Width W x Height H) (mm)
272x210x150
Color
Blue
Material
Hat body: ABS resin
wearing body: Polyethylene
Agohimo: Polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of forests, underwear payment, mowing
5
From Japan
On 2014-09-18 15:15:50
The fit is good. Adjustment of the headband is easy to do with one hand, unlike a type that puts a band like a thing in a low-priced thing in a hole, it can be adjusted tightly. When installing the helicopter guard used when using the brushcutter, it is somewhat difficult to install because it does not fit exactly with the shape of the canopy, but it is okay not to be attached.
This review is about item#08407427.