Buy more than* S$200* and get FREE SHIPPING

  • Disposable Dust Respirator, Activated Carbon Fiber Contained

Disposable Dust Respirator, Activated Carbon Fiber Contained TIM-S1

Item.#
08407707
Mfr.#
TIM-S1
Package Qty.
1Sheet
Ship pack of
1
12.86 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Purpose
Dust work that occurs unpleasant odor.
National Certification Acceptance Number
DS1 (No. No. M190)
Inhalation Resistance (Pa)
35 or less
Material
Mask outside: the pre-filter (polypropylene / polyethylene) mask inside: high performance electret filter (polypropylene / acrylic) inner frame: Polyurethane hook type: polyethylene Shimehimo mounting part: Polypropylene
Shimehim
TRUSCO Part Number
256-0844
Usage Duration
36
Particle Collection Efficiency (%)
90 or more
Weight (g)
22
Type
Dust mask (disposable)
Specification
With charcoal granules