Buy more than* S$200* and get FREE SHIPPING

  • Celeste Activated Carbon Mask, 3pcs
  • Celeste Activated Carbon Mask, 3pcs
  • Celeste Activated Carbon Mask, 3pcs

Celeste Activated Carbon Mask, 3pcs TSK-3

1.00 (1)
Item.#
08407761
Mfr.#
TSK-3
Package Qty.
1Bag(3Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
155x100
Color
Ash
Thickness (mm)
3
TRUSCO Part Number
277-5344
Weight (g)
7.6 or less
Dimension (mm)
155x100
Material
Special polyester fiber + bamboo charcoal powdered activated carbon (activated carbon sheet) outside, mouth side: non-woven polypropylene.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding operation
1
From Japan
On 2016-05-18 14:46:42
It is used for work that smells bothersome. Odor came in because the location of the cheek was too much, which was useless.
This review is about item#08407761.