Buy more than* S$200* and get FREE SHIPPING

  • Clean Mask, Special Antibacterial Characteristics
  • Clean Mask, Special Antibacterial Characteristics
  • Clean Mask, Special Antibacterial Characteristics
  • Clean Mask, Special Antibacterial Characteristics

Clean Mask, Special Antibacterial Characteristics DPM-CM

3.50 (2)
Item.#
08407804
Mfr.#
DPM-CM
Package Qty.
1Box(50Sheet)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
5.5 or less
Dimension (mm)
165x90
TRUSCO Part Number
000-9717
Type
4 layer tier
Color
Blue
Specification
With special anti-bacterial and charcoal granules
Particle Collection Efficiency (%)
96 (1-2micro)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
At factory work.
3
From Japan
On 2015-03-22 13:10:41
Good quality and good.
This review is about item#08407804.
For agricultural work
4
From Japan
On 2013-05-18 17:31:53
Although I have not used it this time, I purchased several types of samples before, and as a result I verified that this mask is the best I decided to buy the product. If prices become a little cheaper we will consider continuing, but we can not decide for now.
This review is about item#08407804.