Buy more than* S$200* and get FREE SHIPPING

  • Leather Gloves Long Sleeves Type
  • Leather Gloves Long Sleeves Type
  • Leather Gloves Long Sleeves Type

Leather Gloves Long Sleeves Type JT-5L

4.00 (2)
Item.#
08407856
Mfr.#
JT-5L
Package Qty.
1Pair
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
24
Overall Length (cm)
34.5
Size
One Size Fits All
Material
Cow split leather
Application
Construction, civil engineering, iron and steel, machinery.
Middle Finger Length (cm)
8.5
Body Weight (g)
110
Thickness (mm)
1.4(+/-0.1)
TRUSCO Part Number
123-5371
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2015-11-26 19:19:32
Texture does not start
This review is about item#08407856.
welding
5
From Japan
On 2014-07-07 16:00:15
It was softer and easier to use than I expected. The fingers are a little short.
This review is about item#08407856.