Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Gloves, Back Seam, Welding

Cow Split Leather Gloves, Back Seam, Welding TYK-ST

Item.#
08407874
Mfr.#
TYK-ST
Package Qty.
1Pair
Ship pack of
1
19.91 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Around Palms (cm)
24
Overall Length (cm)
24
Type
Sleeveless
Material
Cow split leather (domestic leather)
Middle Finger Length (cm)
9
Body Weight (g)
66
Thickness (mm)
1.4(+/-0.1)
TRUSCO Part Number
253-8407