Buy more than* S$200* and get FREE SHIPPING

  • Sleeveless Leather Gloves

Sleeveless Leather Gloves JK-14

Item.#
08407926
Mfr.#
JK-14
Package Qty.
1Pair
Ship pack of
1
20.07 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Purpose
Press, loading and unloading, transportation, horticulture
2014 TRUSCO Published Page
3-0186
Middle Finger Length (cm)
9
Body Weight (g)
80
Thickness (mm)
0.8
TRUSCO Part Number
123-5486
2015 Trusco Published Pages
3 0354
Around Palms (cm)
22
Overall Length (cm)
23
Size
Free
Material
Cow leather