Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Split Leather Gloves

Cow Split Leather Gloves JK-126

1.00 (1)
Item.#
08407935
Mfr.#
JK-126
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cuffs)
Gomutakku formula
Material (backs)
Cotton stockinet
Middle Finger Length (cm)
8.3
Body Weight (g)
110
Material
Cow split leather, cotton hosiery, Takkugomu
Material (palmar)
Cow split leather
Around Palms (cm)
22
Overall Length (cm)
24
Thickness (mm)
1.2
TRUSCO Part Number
123-5389
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
1
From Japan
On 2014-05-14 08:21:31
A hole soon came.
This review is about item#08407935.