Buy more than* S$200* and get FREE SHIPPING

  • Cow Grain Leather Gloves

Cow Grain Leather Gloves JK-18

Item.#
08407944
Mfr.#
JK-18
Package Qty.
1Pair
Ship pack of
1
21.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
22
Overall Length (cm)
23
Size
One Size Fits All
Material
Cow leather
Middle Finger Length (cm)
9
Body Weight (g)
120
Thickness (mm)
0.8(+/-0.1)
TRUSCO Part Number
123-5494