Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sleeveless Leather Gloves, Made From Crest Leather

Sleeveless Leather Gloves, Made From Crest Leather TYK-KW

Item.#
08407953
Mfr.#
TYK-KW
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Press, loading and unloading, transportation, horticulture
Middle Finger Length (cm)
9.0
Body Weight (g)
50
Thickness (mm)
0.8
Application
Press, loading and unloading, transportation, horticulture
TRUSCO Part Number
253-8415
Around Palms (cm)
22
Overall Length (cm)
23
Size
One Size Fits All
Material
Cow leather
Color
White