Buy more than* S$200* and get FREE SHIPPING

  • Sleeveless Leather Gloves, Made From Crest Leather

Sleeveless Leather Gloves, Made From Crest Leather TYK-KY

Item.#
08407962
Mfr.#
TYK-KY
Package Qty.
1Pair
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Press, loading and unloading, transportation, horticulture
Middle Finger Length (cm)
9.0
Body Weight (g)
50
Thickness (mm)
0.8
Application
Press, loading and unloading, transportation, horticulture
Color
Yellow
Around Palms (cm)
22
Overall Length (cm)
23
Size
One Size Fits All
Material
Cow leather
TRUSCO Part Number
253-8423