Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swine Leather Gloves, Fabric Back

Swine Leather Gloves, Fabric Back TYK-129

4.50 (2)
Item.#
08407996
Mfr.#
TYK-129
Package Qty.
1Pair
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cuffs)
Pairugomu
Thickness (mm)
0.7(+/-0.1)
Specification
Back side choked Cuff hook and loop fastener type
TRUSCO Part Number
286-8521
Middle Finger Length (cm)
8
Weight (g)
55(+/-3%)
Material (backs)
Cotton
Material
Pig leather
Color
Purple
Around Palms (cm)
20
Overall Length (cm)
22.5
Size
M
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding work and so on.
5
From Japan
On 2015-10-26 09:22:34
I think that it is good because it is easy to fit in hand and there is no difficulty for fine movement.
This review is about item#08407971.
General sheet metal work, conveyance
4
From Japan
On 2014-06-13 10:40:43
Since fitted in size, it fits the hand if it matches. I think that it is enough for wear resistance and cut resistance to make this price and usability and use feeling. In the case of glove hands, strength is insufficient, in full fledgling it is handy when it is bad feeling.
This review is about item#08407996.