Buy more than* S$200* and get FREE SHIPPING

  • Swine Leather Gloves, Hook and Loop Fastener

Swine Leather Gloves, Hook and Loop Fastener TYK-717M

4.00 (3)
Item.#
08408023
Mfr.#
TYK-717M
Package Qty.
1Pair
Ship pack of
1
16.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (reverse side)
100% cotton
Size
M
TRUSCO Part Number
286-8555
Around Palms (cm)
22
Overall Length (cm)
22.5
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Pig leather
Thickness (mm)
1.2
Specification
Backside choking
Middle Finger Length (cm)
8.5
Weight (g)
85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I am planning to use it for hunting.
2
From Japan
On 2014-10-21 19:29:56
I think that it is warm because it is used in winter, but it is warmer than the other company's product size (extremely) so the size one down than normal size may be good. Actually I did not try it with the size of the lower, but it was about to think that it might be good to have two down.
This review is about item#08408014.
Transportation of goods etc.
5
From Japan
On 2014-01-30 14:02:57
I hope it is a bit more soft. I hope the odor of the skin will be alleviated.
This review is about item#08408014.
Garbage collection during outdoor patrols
5
From Japan
On 2013-11-06 22:11:44
Because color is useless at gloves and gloves, I tried to make this glove, but when I grab things somewhat there is a sense of discomfort as if the thickness of the skin is a bit thinner
This review is about item#08408023.