Buy more than* S$200* and get FREE SHIPPING

  • Safety Work Gloves, Vibration Isolation Leather Gloves

Safety Work Gloves, Vibration Isolation Leather Gloves JK-SL

2.00 (1)
Item.#
08408032
Mfr.#
JK-SL
Package Qty.
1Pair
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Vibration work like grinder, etc.
Material (backs)
Synthetic leather
Middle Finger Length (cm)
9
Body Weight (g)
60
TRUSCO Part Number
123-5591
Material (palmar)
Cow leather
Around Palms (cm)
24
Overall Length (cm)
24
Color
Yellow/Beige
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Thunder hanger
2
From Japan
On 2017-06-12 21:27:13
Since the cushion is hard, there is no vibration isolation. The size was big.
This review is about item#8408032.