Buy more than* S$200* and get FREE SHIPPING

  • Aramid Gloves, 100% Fiber

Aramid Gloves, 100% Fiber AR-T

1.00 (1)
Item.#
08408102
Mfr.#
AR-T
Package Qty.
1Pair
Ship pack of
1
13.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Prevention of cuts and scratches from work such as construction, glass, steel, shipbuilding, automotives, machines, presses, meat.
Around Palms (cm)
19
Overall Length (cm)
27
Material
100% aramid fiber
Application
Prevention of cuts and scratches from work such as construction, glass, steel, shipbuilding, automotives, machines, presses, meat.
Gauge Number
7
Middle Finger Length (cm)
8
Thickness (mm)
2.2
TRUSCO Part Number
137-2858
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutter work
1
From Japan
On 2013-02-15 18:32:39
I have cut with a cutter! How do you be saying? I bought at the same time, green safety product is not off cheap to! !
This review is about item#08408102.