Buy more than* S$200* and get FREE SHIPPING

  • Aramid Non-Slip Gloves

Aramid Non-Slip Gloves AR-TS

Item.#
08408111
Mfr.#
AR-TS
Package Qty.
1Pair
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In front of high heat equipment, casting, forging protection, press, sheet metal fabrication and welding work.
Around Palms (cm)
20
Materials (sliding resistant)
Vinyl chloride
Overall Length (cm)
24
Thickness (mm)
2.0
Gauge Number
10
Material (fiber)
100% aramid fiber
Middle Finger Length (cm)
8
Body Weight (g)
70
TRUSCO Part Number
273-5423