Buy more than* S$200* and get FREE SHIPPING

  • Work Gloves, Pure Cotton Gloves
  • Work Gloves, Pure Cotton Gloves
  • Work Gloves, Pure Cotton Gloves

Work Gloves, Pure Cotton Gloves DPM-JM

Item.#
08408163
Mfr.#
DPM-JM
Package Qty.
1dozen(12Pair)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
About 780
Around Palms (cm)
19
Number of Threads
5
Size
One Size Fits All
TRUSCO Part Number
123-4943
Gauge Number
7
Middle Finger Length (cm)
8
Overall Length (cm)
22
Material
100% Cotton
Application
For any work.