Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldier'S Toe Socks Heels With Anti-Bacterial And Deodorizing Support
  • Soldier'S Toe Socks Heels With Anti-Bacterial And Deodorizing Support
  • Soldier'S Toe Socks Heels With Anti-Bacterial And Deodorizing Support

Soldier'S Toe Socks Heels With Anti-Bacterial And Deodorizing Support TSG-510K

4.00 (2)
Item.#
08408206
Mfr.#
TSG-510K
Package Qty.
1Set(4Pair)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on body constitution, using this product may cause itching, irritation, rash. In such a case, please refrain from using it. May shrink slightly due to the nature of the product. Depending on the environment of your PC, the product color may l
Compatible Size (cm)
24 - 26
Specification
5 fingers
TRUSCO Part Number
279-1617
Mass (g/pair)
220/4
Material
Cotton and polyester polyurethane
Color
Generation
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When in daily work.
4
From Japan
On 2014-03-14 18:19:05
Because it has a heel, comfort is good. It is good not to be cold as the ankle is long. Because it is deodorant processing, I do not mind smell more than I thought.
This review is about item#08408206.
Socks for safety shoes and use
4
From Japan
On 2013-04-25 20:57:55
It absorbs sweat, so it is a refreshing feeling.
This review is about item#08408215.