Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Anti-Slip Gloves
  • Anti-Slip Gloves
  • Anti-Slip Gloves

Anti-Slip Gloves TGL-3L

4.00 (4)
Item.#
08408233
Mfr.#
TGL-3L
Package Qty.
1Set(3Pair)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Cargo handling and transportation work Transportation / Warehousing
Material (surface)
Polyester
Material (reverse side)
Cotton
Overall Length (cm)
21
TRUSCO Part Number
287-1467
Around Palms (cm)
20
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
7.5
Mass (g/pair)
182/3
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Warehouse
3
From Japan
On 2016-03-13 17:56:53
My little finger is long. Nonskid rubber is a nice touch.
This review is about item#08408233.
Light work ~ heavy work
4
From Japan
On 2010-08-15 02:47:47
Since there is no M size, consider the 07580605! It is totally different in intensity. When dealing with heavy objects 07580605 is a disposable feeling. It is saved if you can handle M size goods with strength of rubber liner position.
This review is about item#08408233.
General light work
4
From Japan
On 2010-05-25 22:33:58
It seems there is no size M
This review is about item#08408233.
Used when loading boxes, baskets, etc.
5
From Japan
On 2009-03-20 11:02:40
As non-slip parts are difficult to peel off, it is useful as a company dealing with food. It would be appreciated if you order items in a dozen or case and offer them cheaply.
This review is about item#08408233.