Buy more than* S$200* and get FREE SHIPPING

  • Safety Non-Slip Gloves, Thick
  • Safety Non-Slip Gloves, Thick
  • Safety Non-Slip Gloves, Thick

Safety Non-Slip Gloves, Thick JT-39

Item.#
08408242
Mfr.#
JT-39
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
20
Middle Finger Length (cm)
8
Body Weight (g)
About 680
Thickness (mm)
2
TRUSCO Part Number
123-5117
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
About 24
Size
One Size Fits All
Material
100% polyester