Buy more than* S$200* and get FREE SHIPPING

  • Non-Slip Gloves for General Work Thick
  • Non-Slip Gloves for General Work Thick
  • Non-Slip Gloves for General Work Thick

Non-Slip Gloves for General Work Thick DPM-39E

4.43 (7)
Item.#
08408251
Mfr.#
DPM-39E
Package Qty.
1dozen(12Pair)
Ship pack of
1
14.30 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Around Palms (cm)
18
Middle Finger Length (cm)
8.0
Size
One Size Fits All
TRUSCO Part Number
217-2836
Materials (sliding resistant)
Vinyl chloride
Overall Length (cm)
About 24
Material
Polyester, rayon, etc.
Application
Ideal for mechanical control and general several-kinds work at a factory.
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Stand business in general
3
From Japan
On 2016-05-18 16:17:12
I feel the fabric is somewhat thin. There is no particular inconvenience in using, slip prevention is a satisfying place for this price.
This review is about item#08408251.
Shipping work in warehouse
5
From Japan
On 2015-09-02 01:44:10
Things I used beforehand became ragged in a week, but the product here is durable and easy to use. I will buy it as soon as I lose it.
This review is about item#08408251.
It is used for packing cardboard movements and loading work
5
From Japan
On 2014-07-24 14:21:00
Other gloves are hard rubber mouth at the wrist, and in my case of a woman, it is rash or itching, but this product is okay so it's okay. Thank you very much.
This review is about item#08408251.
Various use
5
From Japan
On 2014-01-28 15:10:32
I have been using it for many years.
This review is about item#08408251.
When carrying in / out of goods, other general work
4
From Japan
On 2013-12-16 16:24:37
Things that are extremely cheap are dough rough and stiff, and as the rubber in the mouth part stretches as it is washed several times, it will soon be released, but this product is soft and the fabric is packed with fracture , It seems that the yellow part of the mouth part is solid. The comfort is good. The checks at the time of packing by manufacturers are sweet, but only one set of rubber fingers facing each other stuck together and separated with a cutter knife. I am in trouble when I am in a hurry. I do not yet know how much we can endure choice, but if it seems to last long, I would like to purchase & report repeat.
This review is about item#08408251.
Daily cleaning
4
From Japan
On 2013-09-19 11:41:38
The fit of the wrist is good.
This review is about item#08408251.
Bag stuffing etc.
5
From Japan
On 2013-01-24 12:55:34
Although I feel a bit stiff out of the new item, I am familiar with my hand while using it, it is very good. I also listen to slip hard. Because we deal with paper bags, work with bare hands is saved, because in the winter the oil is deprived of hands, it becomes rustling.
This review is about item#08408251.