Buy more than* S$200* and get FREE SHIPPING

  • Thick Cotton Gloves

Thick Cotton Gloves TCG-2

Item.#
08408267
Mfr.#
TCG-2
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handling work of sheet product! Light work that using hands is required!
Middle Finger Length (cm)
9
Body Weight (g)
60
Size
One Size Fits All
Material
100% cotton canvas cotton
Around Palms (cm)
26
Overall Length (cm)
25
Weight (g)
60
Color
White
TRUSCO Part Number
273-5440