Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Non-Slip Gloves, Thin
  • Safety Non-Slip Gloves, Thin
  • Safety Non-Slip Gloves, Thin

Safety Non-Slip Gloves, Thin DPM-39L

3.00 (1)
Item.#
08408294
Mfr.#
DPM-39L
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
20.5
Middle Finger Length (cm)
8.0
Body Weight (g)
45
Thickness (mm)
1.5
TRUSCO Part Number
217-2861
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
About 22.5
Color
White
Material
100% Cotton
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Organizing documents within the office
3
From Japan
On 2014-05-01 17:10:51
I do not feel that ease-of-use is special, but there is no problem with the usual use. From the price I agree with this degree. If you say luxury, the seams are better chopped finer, because there was thin as it was with the fabric, there was already an image of the thin thin thread, but it is nice.
This review is about item#08408294.