Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitrile Rubber High-Class Gloves
  • Nitrile Rubber High-Class Gloves
  • Nitrile Rubber High-Class Gloves

Nitrile Rubber High-Class Gloves GTN-L

4.00 (2)
Item.#
08408373
Mfr.#
GTN-L
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work require using oil Fish processing.
Material (reverse side)
Cotton flocked
Type
Thin
Specification
Flocking
TRUSCO Part Number
125-9890
Middle Finger Length (cm)
8.7
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Thickness (mm)
0.33
Size
L
Around Palms (cm)
23
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Oil working
3
From Japan
On 2017-05-01 07:55:26
It is used as a consumable item. It is cheap and easy to use and is saved.
This review is about item#08408373.
Gasoline tank change
5
From Japan
On 2016-12-26 17:42:54
It was a good feeling that fit and workability of the hand were not damaged as much as I thought.
This review is about item#8408373.