Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber High-Class Gloves
  • Nitrile Rubber High-Class Gloves
  • Nitrile Rubber High-Class Gloves

Nitrile Rubber High-Class Gloves GTN-S

4.00 (2)
Item.#
08408391
Mfr.#
GTN-S
Package Qty.
1Pair
Ship pack of
1
5.42 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
Work require using oil Fish processing.
Material (reverse side)
Cotton flocked
Type
Thin
Specification
Flocking
TRUSCO Part Number
125-9873
Middle Finger Length (cm)
7.6
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Thickness (mm)
0.33
Size
S
Around Palms (cm)
19
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Oil working
3
From Japan
On 2017-05-01 07:55:26
It is used as a consumable item. It is cheap and easy to use and is saved.
This review is about item#08408373.
Gasoline tank change
5
From Japan
On 2016-12-26 17:42:54
It was a good feeling that fit and workability of the hand were not damaged as much as I thought.
This review is about item#8408373.