Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long

Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long DPM-6630-L

4.40 (5)
Item.#
08408425
Mfr.#
DPM-6630-L
Package Qty.
1Pair
Ship pack of
1
9.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Material (reverse side)
Knitted fabric (cotton)
Type
Thick
Specification
With lining cloth
Around Palms (cm)
24
Body Weight (g)
88
Thickness (mm)
Around 0.9
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Color
Blue
Application
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Middle Finger Length (cm)
7.6
Size
L
TRUSCO Part Number
273-8023
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Actually, I use it for sand blaster work. I found it difficult to find things with long sleeves.
5
From Japan
On 2017-06-12 17:11:47
I was surprised that the packaging was too polite. I wish it could be simplified more! Is it?
This review is about item#8408425.
When diving
3
From Japan
On 2016-10-12 16:18:25
A little bit thin, also wanted to hang from over the gloves,
This review is about item#8408452.
Rust on a sink where hydrochloric acid drips
5
From Japan
On 2016-04-13 16:50:48
With ordinary rubber hands, the hole was opened at the edge of the metal and so on, but after changing to this, even if it is unsuitable for slightly subtle work, the durability is perfect, the sink is shiny is.
This review is about item#08408461.
Liquid resin washing
4
From Japan
On 2014-07-17 13:17:44
When you go with it, you get messed up
This review is about item#08408425.
Sanitary container cleaning
5
From Japan
On 2013-07-12 14:58:30
It's perfectly fit and easy to use. There is no problem for thick hot water (80 degrees) now. Since it is light and the part of the arm is wide mouth, detachment is also good. Although it is somewhat consolidated, there is also a feeling of the fingertip.
This review is about item#08408461.