Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long

Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long DPM-6630-LL

4.25 (4)
Item.#
08408452
Mfr.#
DPM-6630-LL
Package Qty.
1Pair
Ship pack of
1
8.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Material (reverse side)
Knitted fabric (cotton)
Type
Thick
Specification
With lining cloth
Size
LL
TRUSCO Part Number
272-0493
Middle Finger Length (cm)
8.1
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Color
Blue
Application
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Thickness (mm)
About 0.9
Around Palms (cm)
25
Body Weight (g)
94
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When diving
3
From Japan
On 2016-10-12 16:18:25
A little small, also thin, I wanted to wear from the top of the gloves,
This review is about item#8408452.
And rust of the flow field, such as hydrochloric acid was dripping
5
From Japan
On 2016-04-13 16:50:48
Immediately in the ordinary rubber hand, I had gotten a hole when such as the edge of the metal, from the change in this, also is not suitable for some delicate work, tolerance is perfect, sink is shiny is.
This review is about item#08408461.
Liquid resin cleaning
4
From Japan
On 2014-07-17 13:17:44
As you use, would De' acquaintance
This review is about item#08408425.
Sanitary container cleaning
5
From Japan
On 2013-07-12 14:58:30
Ease of use is good and perfect Fuitto. At a high temperature of hot water (80 degrees) but none so far problem thick. Light and removable because the arm of the part is a wide-mouth is also good. It is hardening slightly but there is also a sense of the fingertip.
This review is about item#08408461.