Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long
  • Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long

Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long DPM-6630-M

4.25 (4)
Item.#
08408461
Mfr.#
DPM-6630-M
Package Qty.
1Pair
Ship pack of
1
9.26 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Material (reverse side)
Knitted fabric (cotton)
Type
Thick
Specification
With lining cloth
Around Palms (cm)
22.6
Body Weight (g)
80
Thickness (mm)
About 0.9
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Color
Blue
Application
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Middle Finger Length (cm)
7.1
Size
M
TRUSCO Part Number
272-0485
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When diving
3
From Japan
On 2016-10-12 16:18:25
A little small, also thin, I wanted to wear from the top of the gloves,
This review is about item#8408452.
And rust of the flow field, such as hydrochloric acid was dripping
5
From Japan
On 2016-04-13 16:50:48
Immediately in the ordinary rubber hand, I had gotten a hole when such as the edge of the metal, from the change in this, also is not suitable for some delicate work, tolerance is perfect, sink is shiny is.
This review is about item#08408461.
Liquid resin washing
4
From Japan
On 2014-07-17 13:17:44
When you go with it, you get messed up
This review is about item#08408425.
Sanitary container cleaning
5
From Japan
On 2013-07-12 14:58:30
It's perfectly fit and easy to use. There is no problem for thick hot water (80 degrees) now. Since it is light and the part of the arm is wide mouth, detachment is also good. Although it is somewhat consolidated, there is also a feeling of the fingertip.
This review is about item#08408461.