Buy more than* S$200* and get FREE SHIPPING

  • Polyolefin Gloves

Polyolefin Gloves DPM-1834

Item.#
08408486
Mfr.#
DPM-1834
Package Qty.
1Bag(20Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing
Around Palms (cm)
28
Overall Length (cm)
28
Color
Translucent
Material
Polyolefin
Specification
Disposable type
Mass (g/sheet)
39/20
Middle Finger Length (cm)
8.0
Size
M
Thickness (mm)
About 0.025
TRUSCO Part Number
172-8075