Buy more than* S$200* and get FREE SHIPPING

  • Smooth 100% Cotton Gloves
  • Smooth 100% Cotton Gloves
  • Smooth 100% Cotton Gloves

Smooth 100% Cotton Gloves DPM-SM L

Item.#
08408556
Mfr.#
DPM-SM L
Package Qty.
1Bag(12Pair)
Ship pack of
1
32.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly of electronic components, plastic molded parts, assembly of precision parts machining and metal finishing. Drive.
Thickness (mm)
0.5
Material
100% Cotton
Around Palms (cm)
19
Overall Length (cm)
22
Size
L
Color
White
Specification
With a gusset
TRUSCO Part Number
123-4617
Middle Finger Length (cm)
8.5
Body Weight (g)
290
Application
Assembly of electronic components, plastic molded parts, assembly of precision parts machining and metal finishing. Drive.