Buy more than* S$200* and get FREE SHIPPING

  • Smooth 100% Cotton Gloves
  • Smooth 100% Cotton Gloves
  • Smooth 100% Cotton Gloves

Smooth 100% Cotton Gloves DPM-SM S

Item.#
08408574
Mfr.#
DPM-SM S
Package Qty.
1Bag(12Pair)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Assembly of electronic components, plastic molded parts, assembly of precision parts machining and metal finishing. Drive.
Thickness (mm)
0.5
TRUSCO Part Number
123-4595
Overall Length (cm)
20
Size
S
Color
White
Specification
With a gusset
Middle Finger Length (cm)
7.5
Body Weight (g)
190
Material
100% cotton