Buy more than* S$200* and get FREE SHIPPING

  • Low Particle Sewn Gloves, Assembly And Inspection
  • Low Particle Sewn Gloves, Assembly And Inspection
  • Low Particle Sewn Gloves, Assembly And Inspection

Low Particle Sewn Gloves, Assembly And Inspection DPM-100L

Item.#
08408583
Mfr.#
DPM-100L
Package Qty.
1Bag(10Pair)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly and inspection of light electrical, IC, related precision machinery.
Color
White
TRUSCO Part Number
215-0069
Around Palms (cm)
19
Middle Finger Length (cm)
8.3
Body Weight (g)
About15
Material (palmar)
Table : 100% polyurethane, lining: 100% polyester
Material (backs)
100% nylon
Thickness (mm)
About 0.4
Mass (g /package)
150
Middle Finger Length (mm)
8.3
Overall Length (cm)
23.0
Size
L