Buy more than* S$200* and get FREE SHIPPING

  • Low Particle Sewn Gloves, Assembly And Inspection

Low Particle Sewn Gloves, Assembly And Inspection DPM-100M

Item.#
08408592
Mfr.#
DPM-100M
Package Qty.
1Bag(10Pair)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly and inspection of light electrical, IC, related precision machinery.
Color
White
Size
M
Mass (g /package)
140
Middle Finger Length (mm)
8
Overall Length (cm)
22.5
Material (palmar)
Front and back: 100% polyurethane
Material (backs)
100% nylon
Thickness (mm)
About 0.4
TRUSCO Part Number
215-0051
Around Palms (cm)
18
Middle Finger Length (cm)
8.0
Body Weight (g)
About 14