Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antistatic Gloves 10units

Antistatic Gloves 10units TPG-118L

Item.#
08408601
Mfr.#
TPG-118L
Package Qty.
1Pack(10Pair)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For assembly of electronic parts and precision machinery parts.
Around Palms (cm)
19
Overall Length (cm)
24.5
Size
L
TRUSCO Part Number
286-8890
Application
For assembly of electronic parts and precision machinery parts.
Middle Finger Length (cm)
8.1
Body Weight (g)
17
Material
94% Polyester, 6% of Luana